Zoro Homepage

Dimmer, 1-Pole/3-Way, 120VAC, Light Almond

  • Mfr # TSM10-1LT

  • Zoro # G704392804


product price: $25.19
/ea

Key Features

Item - Motion Sensing and Dimming
Dimmer
Switch Style - Motion Sensing and Dimming
Slide, Toggle
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSM10-1LT
Zoro #
G704392804
UPC #
078477771686
Country of Origin
China

Dimensions

Overall Height
4.1 in
Overall Width
1.75 in
Overall Depth
0.7 in

Description

Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 1,000VA (MLV), 1,000W (Incandescent), 400W (CFL, LED), Switch Style Toggle On/Off, Mini-Slide Dimming, Neutral Required No, Color Light Almond, Load Rating @ 277V AC Not Applicable, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series ToggleSlide, Illuminated Yes, Number of Gangs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.