Zoro Homepage

Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage

  • Mfr # IPE04-1LZ

  • Zoro # G904836856


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Dimmer
Switch Style - Motion Sensing and Dimming
Slide
Includes
White, Ivory and Light Almond Color Change Kit
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPE04-1LZ
Zoro #
G904836856
UPC #
078477282083
Country of Origin
China

Details

Item - Motion Sensing and Dimming
Dimmer
Switch Style - Motion Sensing and Dimming
Slide
Includes
White, Ivory and Light Almond Color Change Kit
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
300W (Magnetic Low-Voltage)
Color - Motion Sensing and Dimming
Ivory; Light Almond; White
Standards
RoHS Compliant, UL Listed/CSA Certified
Color
Ivory; Light Almond; White
Voltage
120V AC
Switch Style
Push Button On/Off, Slide Dimming
Description/Special Features
5 Year Limited Warranty, Radio/TV Filter Protection
Wall Plate
Not Included
Lighting Technology
Fluorescent, Incandescent, LED
Item
Lighting Dimmer
Switch Type
1-Pole, 3-Way
Includes Wall Plate
Wall Plate Not Included
Neutral Required
Yes
Rated Frequency
60 Hz
Dimming Method
ELV/Reverse Phase
Minimum Operating Temperature
32 Degrees F
Load Rating @ 120V AC
150W (CFL, LED), 400VA (ELV), 400W (Incandescent)
Number of Switches
1
Maximum Operating Temperature
131 Degrees F
Dimming Type
Full Continuous Dimming
Illuminated
Yes
Series
IllumaTech
Load Rating
400VA ELV, 400W Incandescent, 150W LED and CFL
Available Color Kits
Ivry-I Wht-W Gry-G Blk-E Brwn-B Light Almond-T Red-R
Protection
Radio/TV Filter
Style Name
IllumaTech
Light
LED Locator
Preset
Preset
Load Type
Electronic Low Voltage, Incandescent, Dimmable LED, Dimmable CFL
Action
Standard ON/OFF
Wallplate
Order Separately
Type
Slide
Color Change Kit
IPKIT-00 Series
Frequency
60 Hz
Ordering Notes
Incl White, Ivory and Light Almond Color Kit
Standards and Certifications
UL/CSA
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Fluorescent, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (CFL, LED), 400VA (ELV), 400W (Incandescent), Switch Style Push Button On/Off, Slide Dimming, Neutral Required Yes, Color Ivory; Light Almond; White, Load Rating @ 277V AC Not Applicable, Dimming Method ELV/Reverse Phase, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series IllumaTech, Illuminated Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.