Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent

  • Mfr # DSH06-70Z

  • Zoro # G704393146


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Includes
White, Ivory and Light Almond Color Change Kit
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Operating Voltage - Motion Sensing and Dimming
277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH06-70Z
Zoro #
G704393146
UPC #
078477692394
Country of Origin
China

Details

Item - Motion Sensing and Dimming
Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Includes
White, Ivory and Light Almond Color Change Kit
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Operating Voltage - Motion Sensing and Dimming
277V AC
Max. Capacity @ 277VAC
6A (Fluorescent)
Color - Motion Sensing and Dimming
Ivory; Light Almond; White
Standards
cCSAus, NOM, RoHS Compliant
Lighting Technology
Fluorescent
Wall Plate
Not Included
Description/Special Features
Built-in Radio/TV Interference Filter, Compact Housing, No Fins for Multi-Gang Installation, Slim
Voltage
277V AC
Ballast Type - Light Dimming
Eco-10 Ballasts
Switch Type
1-Pole, 3-Way
Item
Lighting Dimmer
Installation Location - Motion Sensor
Wall Switch Box
Color
Ivory; Light Almond; White
Switch Style
Rocker On/Off, Mini-Slide Dimming
Ballast Type
Eco-10 Ballast
Rated Frequency
60 Hz
Includes Wall Plate
Wall Plate Not Included
Number of Switches
1
Maximum Operating Temperature
131 Degrees F
Load Rating @ 277V AC
6A (Fluorescent)
Series
Decora Slide
Neutral Required
Yes
Illuminated
No
Dimming Type
Full Continuous Dimming
Minimum Operating Temperature
32 Degrees F
Ordering Notes
Included White, Ivory and Light Almond Color Kit
Available Colors
Ivry-I Wht-W Gry-G Blk-E Brwn-B Light Almond-T, R-Red
Wallplate
Order Separately
Load Type
Electronic Hi-lume or Eco-10 (ECO Series) Fluor
Frequency
60 Hz
Style Name
Decora
Standards and Certifications
cCSAus, NOM
Load Rating
6 Amp
Preset
Slide bar preserves desired lighting level
Type
Dimmer
Protection
Radio/TV Filter
Neutral
Required
Action
Rocker Switch for ON/OFF, slide bar for lighting level control
Operating Voltage
277V AC

Description

Lighting Dimmer, Lighting Technology Fluorescent, Switch Type 1-Pole, 3-Way, Operating Voltage 277V AC, Load Rating @ 120V AC Not Applicable, Switch Style Rocker On/Off, Mini-Slide Dimming, Neutral Required Yes, Color Ivory; Light Almond; White, Load Rating @ 277V AC 6A (Fluorescent), Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Decora Slide, Illuminated No, Ballast Type Eco-10 Ballast, Includes White, Ivory and Light Almond Color Change Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.