Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent

  • Mfr # DSX12-70Z

  • Zoro # G904393137


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Includes
White, Ivory and Light Almond Color Change Kit
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Operating Voltage - Motion Sensing and Dimming
277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSX12-70Z
Zoro #
G904393137
UPC #
078477692400
Country of Origin
China

Details

Item - Motion Sensing and Dimming
Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Includes
White, Ivory and Light Almond Color Change Kit
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Operating Voltage - Motion Sensing and Dimming
277V AC
Max. Capacity @ 277VAC
1200VA (Fluorescent)
Color - Motion Sensing and Dimming
Ivory; Light Almond; White
Switch Type
1-Pole, 3-Way
Lighting Technology
Fluorescent
Standards
cCSAus, NOM, RoHS Compliant
Voltage
277V AC
Switch Style
Rocker On/Off, Mini-Slide Dimming
Ballast Type - Light Dimming
Mark 10 Ballasts
Description/Special Features
Built-in Radio/TV Interference Filter, Compact Housing, No Fins for Multi-Gang Installation, Slim
Installation Location - Motion Sensor
Wall Switch Box
Color
Ivory; Light Almond; White
Wall Plate
Not Included
Item
Lighting Dimmer
Maximum Operating Temperature
131 Degrees F
Includes Wall Plate
Wall Plate Not Included
Number of Switches
1
Minimum Operating Temperature
32 Degrees F
Load Rating @ 277V AC
1200VA (Fluorescent)
Dimming Type
Full Continuous Dimming
Neutral Required
No
Illuminated
No
Rated Frequency
60 Hz
Ballast Type
Mark 10 Ballast
Series
Decora Slide
Load Type
Electronic Mark 10 Powerline Fluorescent
Style Name
Decora
Type
Dimmer
Standards and Certifications
cCSAus, NOM
Wallplate
Order Separately
Ordering Notes
Included White, Ivory and Light Almond Color Kit
Action
Rocker Switch for ON/OFF, slide bar for lighting level control
Load Rating
1200VA
Available Colors
Ivry-I Wht-W Gry-G Blk-E Brwn-B Light Almond-T, R-Red
Frequency
60 Hz
Preset
Slide bar preserves desired lighting level
Protection
Radio/TV Filter
Operating Voltage
277V AC

Description

Lighting Dimmer, Lighting Technology Fluorescent, Switch Type 1-Pole, 3-Way, Operating Voltage 277V AC, Load Rating @ 120V AC Not Applicable, Switch Style Rocker On/Off, Mini-Slide Dimming, Neutral Required No, Color Ivory; Light Almond; White, Load Rating @ 277V AC 1200VA (Fluorescent), Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Decora Slide, Illuminated No, Ballast Type Mark 10 Ballast, Includes White, Ivory and Light Almond Color Change Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.