Dimmer, 1-Pole/3-Way, 277V AC, Fluorescent
Mfr # IPX12-70Z
Zoro # G604836880
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Item - Motion Sensing and Dimming
Dimmer
Switch Style - Motion Sensing and Dimming
Slide
Includes
White, Ivory and Light Almond Color Change Kit
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Operating Voltage - Motion Sensing and Dimming
277V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IPX12-70Z
Zoro #
G604836880
UPC #
078477282410
Country of Origin
China
Description
Lighting Dimmer, Lighting Technology Fluorescent, Switch Type 1-Pole, 3-Way, Operating Voltage 277V AC, Load Rating @ 120V AC Not Applicable, Switch Style Push Button On/Off, Slide Dimming, Neutral Required No, Color Ivory; Light Almond; White, Load Rating @ 277V AC 1200VA (Fluorescent), Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series IllumaTech, Illuminated No, Ballast Type Mark 10 Powerline Ballast, Mark 7 Powerline Ballast
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.