Zoro Homepage
This item is Discontinued.
Leviton DIMMER SWITCH DEC DIG 600W BLE DIM/TM DDL06-BLZ

DIMMER SWITCH DEC DIG 600W BLE DIM/TM (Discontinued)

  • Mfr # DDL06-BLZ
  • Zoro # G4045177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDL06-BLZ
Zoro #
G4045177
UPC #
78477728550
Country of Origin
China

Description

Decora Digital Dimmer and 24 hour Timer with Bluetooth Technology. Universal 300W Dimmable LED and CFL, 600W Incandescent, 120V, 60Hz, Single Pole and 3-Way/Multi-location control, LED locator and brightness display. White face assembled on device, Ivory and Light Almond faces included. Ground wire required for installation. Wallplate sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.