Zoro Homepage
This item is Discontinued.
Leviton DIMMER SWITCH DECORA DIG 600W DIMMER DDL06-1LZ

DIMMER SWITCH DECORA DIG 600W DIMMER (Discontinued)

  • Mfr # DDL06-1LZ
  • Zoro # G4060193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDL06-1LZ
Zoro #
G4060193
UPC #
78477728543
Country of Origin
China

Description

Decora Digital Universal Dimmable LED, CFL and Incandescent Digital Dimmer, 300W Dimmable LED and CFL, 600W Incandescent 120V, 60Hz, Single Pole and 3-Way/Multi-location control, LED locator and brightness display. White face assembled on device, Ivory and Light Almond faces included. Ground wire required for installation. Wallplate sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.