
Dimmer Switch Fan Speed Control-I Pkd
Mfr # 6616-1XI
Zoro # G4055354
product price: $29.59
/eaKey Features
Max. Amps
5
Voltage
120
Switch Color
Ivory
Height (In.)
2-3/4
Agency Compliance
UL Listed, CSA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6616-1XI
Zoro #
G4055354
UPC #
78477256435
Country of Origin
China
Dimensions
Height (In.)
2-3/4
Depth (In.)
1-3/4
Width (In.)
4-1/2
Details
Item
Speed Control
Max. Amps
5
Voltage
120
Switch Color
Ivory
Agency Compliance
UL Listed, CSA Certified
Fits
Standard Wall Box and is Suitable for Ganging
Plate Color
Ivory
Type
Rotary Fan
Description
5 Amp, 120 Volt Ac 60Hz, Single-Pole, Trimatron Full Range, Rotary Fan Speed Control, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.