Zoro Homepage
This item is Discontinued.
Leviton Dimmer Switch Renii Plate-1N3Wfin-Wht AWP0F-13W

Dimmer Switch Renii Plate-1N3Wfin-Wht (Discontinued)

  • Mfr # AWP0F-13W
  • Zoro # G4066082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWP0F-13W
Zoro #
G4066082
UPC #
078477599259
Country of Origin
Unknown

Dimensions

Height
6.2500 in
Length
22.2500 in

Details

Type
Wallplate
Application
Multi-Gang Applications
Mounting
Wall
Environmental Conditions
-10 to +40 DEG C;Humidity (0 to 90 PCT)

Description

Renoir II Wall Plate For Use With 1 Narrow 3 Wide Dimers No Fins Removed - White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.