
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWP0F-53W
Zoro #
G4043086
UPC #
78477599457
Country of Origin
China
Dimensions
Size
27.28 in L x 5.15 in H
Length
28.2500 in
Height
6.2500 in
Thickness
1/4 in
Details
Color
White
Number of Gangs
14
Type
Wallplate
Application
Multi-Gang Applications
Cutout
2.63 in H x 1.32 in W
Mounting
Wall
Series
AWPO
Environmental Conditions
-10 to +40 DEG C;Humidity (0 to 90 PCT)
Description
Renoir II Wall Plate For Use With 5 Narrow 3 Wide Dimers No Fins Removed - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.