
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP00R-1LZ
Zoro #
G4081297
UPC #
78477389126
Country of Origin
China
Dimensions
Wall Box Size
Single Gang
Details
Item
Lighting Dimmer
Color
White, Ivory and Light Almond
Max. Capacity
5 Locations
Style
Remote
Number of Gangs
1
Wall Plate
Not included
Item - Motion Sensing and Dimming
Lighting Dimmer
Standards
UL, CSA
Switch Type - Motion Sensing and Dimming
3-Way
Includes
White, Ivory and Light Almond Color Change Kit
Color - Motion Sensing and Dimming
Ivory, Light Almond, White
Operating Voltage - Motion Sensing and Dimming
120VAC
Voltage
120VAC
Switch Type
3-Way
Description/Special Features
Matching Remote Unit for Any 120V Vizia and Digital Push On/Off Dimmers
Description
Vizia + Digital Matching Remote Dimmer/Fan Speed Control, 3-Way or more applications, White/Ivory/Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.