
Dimmer Switch Vizia+ Matching Switch Remote Wht Iv La (Discontinued)
- Mfr # VP0SR-1LZ
- Zoro # G4079163
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP0SR-1LZ
Zoro #
G4079163
UPC #
78477389164
Country of Origin
China
Details
Color
White, Ivory, Light Almond
Voltage
120 VAC
Switch Type
3-Way or Up to 5 Location Applications
Type
Digital
Color Change Kit
VPKIT-MS
Style Name
Vizia +
Action
ON/OFF
LED Color
Green
Available Color Kits
Ivry-I Wht-W Almnd-A Gry-G Blk-E Brwn-B LA-T
Light
LED Locator
Standards and Certifications
UL/CSA
Protection
Radio/TV Filter
Certifications & Standards
UL/CSA
Package Contents
Vizia + VP0SR-1LZ Wireless Switch, Ivory Face, Light Almond Face
Maximum Frequency
60 Hz
Product Name
Vizia + VP0SR-1LZ Wireless Switch
Product Line
Vizia +
Input Voltage
110 V AC
Product Color
Green, White
Controllable Function
Fan Control, Light Control
Form Factor
Wall Mount
Product Type
Wireless Switch
Description
Vizia + Digital Matching Remote Switch, 3-Way or more applications, White/Ivory/Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.