This item is Discontinued.

Leviton Dimmer Switch Wh Renoir2 Wp 3Nrw 0Wide Dim Fins Removd AWP00-30W

Dimmer Switch Wh Renoir2 Wp 3Nrw 0Wide Dim Fins Removd (Discontinued)

  • Mfr # AWP00-30W
  • Zoro # G4076433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWP00-30W
Zoro #
G4076433
UPC #
78477599624
Country of Origin
Unknown

Dimensions

Size
Special

Details

Item
Rocker Wall Plate
Color
White
Material
Thermoset Plastic
Finish
Smooth
Number of Gangs
3
Weather Resistant
No
Tamper Resistant
No
Description/Special Features
Special Size to Fit Multiple Dimmers

Description

Renoir II Wall Plate For Use With 3 Narrow Dimers Standard Fins Removed - White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.