Zoro Homepage
This item is Discontinued.
Leviton DIMMERS AND ACCESSORIES IRC DIM KIT3-10V1-STDRL RCD30-101

DIMMERS AND ACCESSORIES IRC DIM KIT3-10V1-STDRL (Discontinued)

  • Mfr # RCD30-101
  • Zoro # G4463095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCD30-101
Zoro #
G4463095
UPC #
78477701126
Country of Origin
United States

Dimensions

Height
8.2500 in
Length
12.0000 in

Details

Application
Commercial and Residential Applications
Product Type
Room Controller
Operating Frequency
50/60 Hz
Voltage Rating
120/277 VAC
Type
IRC Dimming Room Control Kit

Description

IRC Dimming Room Control Kit. Includes Low Voltage Devices. 3-zone Room Controller W/3 0-10V Outputs And One 120/277v Relay. M/t Occupancy Sensor (osc10-m0w). 4 Button Switch (rlvsw-4lw). Photocell (odc0p-00w). 120/277vac. 50/60hz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.