Zoro Homepage

Dimming Low Voltage Photocell, 0.99 in H

  • Mfr # ODC0P-D0W

  • Zoro # G216153573


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Height
0.99 in
Standards
ASHRAE 90.1, FCC, Title 24 Compliant, UL 916 Listed
Overall Diameter
2.51 in
Manufacturer Warranty
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODC0P-D0W
Zoro #
G216153573
UPC #
078477705070
Country of Origin
China

Dimensions

Overall Height
0.99 in
Overall Diameter
2.51 in

Details

Item
Dimming Low Voltage Photocell
Color
White
Standards
ASHRAE 90.1, FCC, Title 24 Compliant, UL 916 Listed
Manufacturer Warranty
5 yr
Minimum Operating Temperature
0 Degrees C
Input Current
10 mA
Minimum Foot Candle Detection
1 fc
Maximum Operating Temperature
55 Degrees C
Input Voltage
12 to 24V DC
Maximum Foot Candle Detection
1,600 fc
IP Rating
IP32
Coverage Angle
60 Degrees

Description

Dimming Low Voltage Photocell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.