Zoro Homepage

Dimming Low Voltage Photocell, 0.99 in H

  • Mfr # ODC0P-W

  • Zoro # G616153807


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
White
Standards
ASHRAE 90.1, Title 24 Compliant, UL/CSA/NOM/FCC/CAT24
Overall Height
0.99 in
Input Voltage
24V DC
Maximum Foot Candle Detection
70 fc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODC0P-W
Zoro #
G616153807
UPC #
078477047323
Country of Origin
Mexico

Dimensions

Overall Height
0.99 in
Overall Diameter
2.51 in

Details

Item
Dimming Low Voltage Photocell
Color
White
Standards
ASHRAE 90.1, Title 24 Compliant, UL/CSA/NOM/FCC/CAT24
Input Voltage
24V DC
Maximum Foot Candle Detection
70 fc
Minimum Operating Temperature
32 Degrees F
Input Current
10 mA
IP Rating
IP32
Maximum Operating Temperature
131 Degrees F
Manufacturer Warranty
2 yr
Minimum Foot Candle Detection
0 fc

Description

Dimming Low Voltage Photocell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.