Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Sensor, Occupancy, Vacancy, 0 to 10V Dimming, White, 1,100 sq ft, LED

  • Mfr # ODDMT-MDW

  • Zoro # G816153782


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Includes
Mounting Screws
Color
White
Standards
ASHRAE 90.1, IECC and 2022 Title 24 Compliant
Sensing Technology
Passive Infrared (PIR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODDMT-MDW
Zoro #
G816153782
UPC #
078477009567
Country of Origin
China

Dimensions

Overall Depth
1.86 in
Overall Width
2.12 in
Overall Height
4.13 in
Maximum Mounting Height
4 1/2 ft

Details

Lighting Technology
LED
Includes
Mounting Screws
Color
White
Standards
ASHRAE 90.1, IECC and 2022 Title 24 Compliant
Sensing Technology
Passive Infrared (PIR)
Item
Dimmer Occupancy Sensor
Sensor Operation
0 to 10V Dimming
Minimum Operating Temperature
32 Degrees F
Manufacturer Warranty
5 yr
Coverage Angle
180 Degrees
Power Relay Required
Yes
Maximum Operating Temperature
104 Degrees F
Installation Location
Wall Mount
Operating Voltage
120 to 277V AC
Maximum Coverage Area
1,100 sq ft
Load Rating @ 120V AC
1/4HP Motor Load, 10A Fluorescent, 10A General Purpose, 6.67A Tungsten, 800W Incandescent, 8A LED/Electronic Ballast

Description

Dimming Wallbox Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.