Disconnect Switch, Fusible, 3PST, Three Phase, NEMA 12, 13, 3R, 4, 4X, 6, 6P, Indoor/Outdoor, PBT

  • Mfr # LDS30-FAX
  • Zoro # G716090842
product price: 
$
828.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class J
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LDS30-FAX
Zoro #
G716090842
UPC #
078477767962
Country of Origin
Mexico

Dimensions

Height
9 3/4 in
Depth
6 7/8 in
Width
6 1/2 in
Fits Chest Size
LED Indication

Details

Item
Disconnect Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class J
Environment
Indoor/Outdoor
Enclosure Type
NEMA 12, 13, 3R, 4, 4X, 6, 6P
Voltage
600 V
Handle Color
Red
Housing Material
PBT
Standards
CE, cULus, ISO 20653, NSF 14159-1, UL Listed, UL98
Neutral Assembly Included
Yes
Number of Wires
5
Includes
Fused Safety Disconnect Switch
Number of Poles
3
IP Rating
IP66; IP67; IP68; IP69; IP69K
Features
LED Indication
Resistance Properties
UV-Resistant
Number of Locks
3
Series
LDS Series
Mounting Style
Surface Mount
NEMA Enclosure Rating
12, 13, 3R, 4, 4X, 6, 6P

Description

Disconnect Switch

Ratings & reviews