Zoro Homepage

Disconnect Switch, Nonfusible, 3PST, Indoor/Outdoor, PBT

  • Mfr # LDS30-RCC

  • Zoro # G916090864


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Environment
Indoor/Outdoor
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDS30-RCC
Zoro #
G916090864
UPC #
078477999462
Country of Origin
Mexico

Dimensions

Depth
3 3/8 in
Width
5 in
Height
7 1/2 in
Maximum Enclosure Depth
1.9 in

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Environment
Indoor/Outdoor
Voltage
600 V
Handle Color
Red
Housing Material
PBT
Neutral Assembly Included
Yes
Number of Poles
3
Includes
Non-Fused Disconnect Switch
Number of Wires
5
Features
LED Indication, Wi-Fi Enabled
Series
LDS Series
Resistance Properties
UV-Resistant

Description

Disconnect Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.