Disconnect Switch, Nonfusible, 3PST, Three Phase, NEMA 12, 13, 3R, 4, 4X, 6, 6P, Indoor/Outdoor

  • Mfr # LDS30-ACS

  • Zoro # G816090841


product price:  $637.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LDS30-ACS
Zoro #
G816090841
UPC #
078477999400
Country of Origin
Mexico

Dimensions

Width
5 in
Height
7 in
Depth
5 3/4 in
Maximum Enclosure Depth
3.9 in

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 12, 13, 3R, 4, 4X, 6, 6P
Voltage
600 V
Handle Color
Red
Housing Material
PBT
Standards
CE, cULus, ISO 20653, NSF 14159-1, UL Listed, UL60947-4-1A
Neutral Assembly Included
Yes
Includes
Non-Fused Disconnect Switch
Number of Wires
5
Number of Poles
3
IP Rating
IP66; IP67; IP68; IP69; IP69K
NEMA Enclosure Rating
12, 13, 3R, 4, 4X, 6, 6P
Features
Factory Installed Auxiliary Contact, LED Indication
Resistance Properties
UV-Resistant
Mounting Style
Surface Mount
Series
LDS Series
Number of Locks
3

Description

Disconnect Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.