
DISTRIBUTION OR CONTROL BOARD FIXTURES BRKT FRONT HINGE 3RU (Discontinued)
- Mfr # 49400-FHB
- Zoro # G4464355
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49400-FHB
Zoro #
G4464355
UPC #
078477227350
Country of Origin
United States
Dimensions
Length
5.3750 in
Depth
3.2"
Height
5.2"
Width
1.1"
Details
Item
Mounting Bracket
Type
Front Hinged Bracket
Application
Commercial Applications
Mounting
1U Rack
Product Name
Front Hinge Bracket
Product Color
Black
Additional Information
Allows for front-end termination when Rear Access is Unavailable, Allows for cable termination in The Vertical 90° or 120° positions, Supports up to three 1RU Rack Unit Devices Patch Panels or Wire Management
Product Type
Mounting Bracket
Compatibility
Leviton Patch Panels
Standard
cULus Listing;TIA\EIA-568-B
Description
Front Hinge Bracket (1.08-inch Wide, 5.22-inch Height, 3.18-inch Depth)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.