Zoro Homepage
This item is Discontinued.
Leviton DISTRIBUTION OR CONTROL BOARD FIXTURES MGR CBL HORZ 1RU 4" RNG 4925C-LPM

DISTRIBUTION OR CONTROL BOARD FIXTURES MGR CBL HORZ 1RU 4" RNG (Discontinued)

  • Mfr # 4925C-LPM
  • Zoro # G4466105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4925C-LPM
Zoro #
G4466105
UPC #
7847723702
Country of Origin
Taiwan, Province of China

Dimensions

Panel Width
19"
Rack Height
1U

Details

Cable Manager Type
Rack Cable Management Panel
Product Type
Cable Organizer
Product Name
4925C-LPM Horizontal Rack Cable Management Panel
Product Material
Steel
Product Color
Black

Description

Five-Ring Horizontal Patch Cord Organizer with Cover, 1RU, 4-inch D-Rings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.