
DISTRIBUTION OR CONTROL BOARD FIXTURES MGR CBL HORZ 1RU ANGLED (Discontinued)
- Mfr # 49254-LPM
- Zoro # G4461485
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49254-LPM
Zoro #
G4461485
UPC #
78477227305
Country of Origin
United States
Dimensions
Length
19.2500 in
Height
5.1880 in
Details
Item
Angled
Type
Angled Horizontal Manager
Mounting
1U Rack
Application
Commercial Applications
Standard
cULus listed;TIA\EIA-568-B;TIA\EIA-606
Description
Angled Horizontal Patch Cord Organizer, 1 RU, 2" D-Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.