Zoro Homepage
This item is Discontinued.
Leviton DISTRIBUTION OR CONTROL BOARD FIXTURES MGR CBL HORZ 4RU 7" RNG 49253-6CM

DISTRIBUTION OR CONTROL BOARD FIXTURES MGR CBL HORZ 4RU 7" RNG (Discontinued)

  • Mfr # 49253-6CM
  • Zoro # G4466272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49253-6CM
Zoro #
G4466272
UPC #
78477227220
Country of Origin
Mexico

Dimensions

Width
8.75 in
Height
8.38 in
Length
21.50 in

Details

Item
Distribution Or Control Board Fixtures
Type
Cable Manager
Application
Commercial Applications
Mounting
HORIZONTAL
Standard
cULus
Enclosure
Steel

Description

4-Ring Horizontal Manager, 4RU, 6" metal rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.