
DISTRIBUTION OR CONTROL BOARD FIXTURES PANEL BLANK 1RU ANGLED (Discontinued)
- Mfr # 49254-BA1
- Zoro # G4464373
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49254-BA1
Zoro #
G4464373
UPC #
078477346112
Country of Origin
Mexico
Dimensions
Length
20.2500 in
Height
4.5000 in
Dimensions
4.298 in H x 19 in W x 1.72 in D
Details
Item
Distribution Or Control Board Fixtures
Material
Steel
Color
Black
Type
Blank Front
Application
Commercial Applications
Mounting
1U Rack
Finish
Painted
Standard
cULus listed;TIA\EIA-568-B;FCC Part 68
Specifications
1U Rack Mount
Description
Angled Blank Panel, 1RU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.