
DISTRIBUTION OR CONTROL BOARD FIXTURES PANEL BLANK 2RU ANGLED (Discontinued)
- Mfr # 49254-BA2
- Zoro # G4465037
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49254-BA2
Zoro #
G4465037
UPC #
078477346129
Country of Origin
Mexico
Dimensions
Height
5.3750 in
Length
20.2500 in
Dimensions
3.47 in H x 19 in W x 4.296 in D
Details
Item
Distribution Or Control Board Fixtures
Type
2-RU Blank Front
Material
Steel
Color
Black
Application
Commercial Applications
Mounting
2U Rack
Finish
Oxide/Painted
Standard
cULus listed;TIA\EIA-568-B;FCC Part 68
Description
Angled Blank Panel, 2RU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.