Shop LEVITON

Duplex Outlet, Black 20A 125V

  • Mfr # 5362-S2E
  • Zoro # G622982095

product price: 
$
23.25
/ea

Key Features

Maximum Operating Temperature
75 Degrees C
For Environment
Food and Beverage, Oily/Greasy
Number of Outlets
2
Housing Color
Black
Features
Smooth Face
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5362-S2E
Zoro #
G622982095
UPC #
078477711484
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Fits Chest Size
Smooth Face

Details

Maximum Operating Temperature
75 Degrees C
For Environment
Food and Beverage, Oily/Greasy
Number of Outlets
2
Housing Color
Black
Features
Smooth Face
Grounding
Grounded
Number of Poles
2
Wire Connection Type
Screw Terminals
Market
Industrial
UL 94 Flammability Rating
V-2
Item
Duplex Receptacle/Oultet, 20 Amp
NEMA Receptacle Configuration
5-20R
Voltage Rating
125V AC
Horsepower Rating
1 hp
Housing Material
Nylon
Number of Wires
3
Minimum Operating Temperature
-40 Degrees C
Contact Material
Brass
Connection Orientation
Straight
Standards
CSA, FULS Marking, UL
Wiring Method
Back/Side
Current Rating
20 A
Receptacle Type
Duplex

Description

Duplex Receptacle/Oultet, 20 Amp, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Black, Housing Material Nylon, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.