Duplex Outlet, Ivory 20A 125V

  • Mfr # C8300-I
  • Zoro # G022982114
product price: 
$
23.99
/ea

Key Features

Features
Indented Face
For Environment
Food and Beverage, Oily/Greasy
Number of Wires
3
Housing Material
PBT Polyester
Face Plate Height
2.8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C8300-I
Zoro #
G022982114
UPC #
078477722282
Country of Origin
Mexico

Dimensions

Face Plate Height
2.8 in
Face Plate Width
1.4 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.1 in
Maximum Wire Size
10 AWG
Fits Chest Size
Indented Face

Details

Features
Indented Face
For Environment
Food and Beverage, Oily/Greasy
Number of Wires
3
Housing Material
PBT Polyester
NEMA Receptacle Configuration
5-20R
Housing Color
Ivory
Item
Duplex Receptacle/Oultet, 20 Amp
UL 94 Flammability Rating
V-0
Market
Commercial
Grounding
Grounded
Current Rating
20 A
Number of Poles
2
Horsepower Rating
1 hp
Receptacle Type
Duplex
Voltage Rating
125V AC
Contact Material
Phosphor Bronze
Standards
CSA, FULS Marking, UL
Maximum Operating Temperature
75 Degrees C
Number of Outlets
2
Wiring Method
Back/Side
Grade
Hospital Grade
Minimum Operating Temperature
-40 Degrees C
Wire Connection Type
Screw Terminals
Connection Orientation
Straight

Description

Duplex Receptacle/Oultet, 20 Amp, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Ivory, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.