Shop LEVITON
See all product information
Create Account
Duplex Outlet, Red 20A 125V
- Mfr # 5362-S1R
- Zoro # G722982384
product price:Â
$
25.25
/ea
Key Features
Maximum Wire Size
10 AWG
Horsepower Rating
1 hp
Grounding
Grounded
Wiring Method
Back/Side
Standards
CSA, FULS Marking, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5362-S1R
- Zoro #
- G722982384
- UPC #
- 078477711460
- Country of Origin
- Mexico
- Horsepower Rating
- 1 hp
- Grounding
- Grounded
- Wiring Method
- Back/Side
- Standards
- CSA, FULS Marking, UL
- Current Rating
- 20 A
- Item
- Duplex Receptacle/Oultet, 20 Amp
- Market
- Industrial
- Wire Connection Type
- Screw Terminals
- Number of Poles
- 2
- Voltage Rating
- 125V AC
- For Environment
- Food and Beverage, Oily/Greasy
- Housing Color
- Red
- Number of Outlets
- 2
- UL 94 Flammability Rating
- V-2
- Number of Wires
- 3
- Maximum Operating Temperature
- 75 Degrees C
- Features
- Smooth Face
- Minimum Operating Temperature
- -40 Degrees C
- NEMA Receptacle Configuration
- 5-20R
- Contact Material
- Brass
- Housing Material
- Nylon
- Connection Orientation
- Straight
- Receptacle Type
- Duplex
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 14 AWG
- Fits Chest Size
- Smooth Face
Description
Duplex Receptacle/Oultet, 20 Amp, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Red, Housing Material Nylon, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.