Duplex Receptacle, 15A, , 125V
- Mfr # TBR15-WCP
- Zoro # G722982391
product price:Â
$
11.55
/ea
Key Features
Features
Smooth Face
Market
Commercial
Wire Connection Type
Screw Terminals
Number of Outlets
2
Standards
CSA, FULS Marking, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TBR15-WCP
- Zoro #
- G722982391
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 14 AWG
- Fits Chest Size
- Smooth Face
Details
- Features
- Smooth Face
- Market
- Commercial
- Wire Connection Type
- Screw Terminals
- Number of Outlets
- 2
- Standards
- CSA, FULS Marking, UL
- Grounding
- Grounded
- Number of Poles
- 2
- Number of Wires
- 3
- Voltage Rating
- 125V AC
- For Environment
- Food and Beverage, Oily/Greasy
- Item
- Tamper-Resistant Duplex Receptacle
- Maximum Operating Temperature
- 60 Degrees C
- Wiring Method
- Back/Side
- NEMA Receptacle Configuration
- 5-15R
- Receptacle Type
- Duplex
- Contact Material
- Brass
- Current Rating
- 15 A
- Housing Material
- Thermoplastic
- Connection Orientation
- Straight
- Resistance Properties
- Tamper Resistant
- Minimum Operating Temperature
- -40 Degrees C
Description
Tamper-Resistant Duplex Receptacle, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Material Thermoplastic, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.