Shop LEVITON

Duplex Receptacle Outlet, 15A, Black, 125V

  • Mfr # 5262-IGE
  • Zoro # G522982324

product price: 
$
9.29
/ea

Key Features

Resistance Properties
Impact Resistant
Standards
CSA, FULS Marking, UL
UL 94 Flammability Rating
V-0
Number of Outlets
2
Face Plate Width
1.4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5262-IGE
Zoro #
G522982324
UPC #
068679186104
Country of Origin
Mexico

Dimensions

Face Plate Width
1.4 in
Minimum Wire Size
14 AWG
Overall Depth
1.1 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in
Fits Chest Size
Smooth Face

Details

Resistance Properties
Impact Resistant
Standards
CSA, FULS Marking, UL
UL 94 Flammability Rating
V-0
Number of Outlets
2
Wiring Method
Back/Side
Features
Smooth Face
NEMA Receptacle Configuration
5-15R
Horsepower Rating
1/2 hp
Maximum Operating Temperature
75 Degrees C
Housing Material
PBT Polyester
Grounding
Grounded
Housing Color
Black
Receptacle Type
Duplex
Market
Industrial
Connection Orientation
Straight
Number of Wires
3
Number of Poles
2
Minimum Operating Temperature
-40 Degrees C
For Environment
Food and Beverage, Oily/Greasy
Voltage Rating
125V AC
Current Rating
15 A
Wire Connection Type
Screw Terminals
Contact Material
Phosphor Bronze
Item
Isolated Ground Duplex Receptacle Outlet

Description

Isolated Ground Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Black, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.