Duplex Receptacle Outlet, 20A, Gray, 125V

  • Mfr # T5362-IGG
  • Zoro # G422982370
product price: 
$
25.35
/ea

Key Features

Housing Color
Gray
UL 94 Flammability Rating
V-0
Number of Wires
3
Wiring Method
Back/Side
For Environment
Food and Beverage, Oily/Greasy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T5362-IGG
Zoro #
G422982370
UPC #
078477894927
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Face Plate Height
2.8 in
Maximum Wire Size
10 AWG
Face Plate Width
1.4 in
Overall Depth
1.2 in
Fits Chest Size
Smooth Face

Details

Housing Color
Gray
UL 94 Flammability Rating
V-0
Number of Wires
3
Wiring Method
Back/Side
For Environment
Food and Beverage, Oily/Greasy
Minimum Operating Temperature
-40 Degrees C
Grounding
Grounded
Resistance Properties
Tamper Resistant
Receptacle Type
Duplex
Wire Connection Type
Screw Terminals
Contact Material
Phosphor Bronze
Housing Material
PBT Polyester
Number of Outlets
2
NEMA Receptacle Configuration
5-20R
Horsepower Rating
1 hp
Market
Industrial
Number of Poles
2
Standards
CSA, FULS Marking, UL
Features
Smooth Face
Connection Orientation
Straight
Maximum Operating Temperature
75 Degrees C
Voltage Rating
125V AC
Item
Isolated Ground Duplex Receptacle Outlet
Current Rating
20 A

Description

Isolated Ground Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Gray, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.