Duplex Receptacle/Oultet, 20 Amp

  • Mfr # 5362-S1I
  • Zoro # G722982230
product price: 
$
23.15
/ea

Key Features

Voltage Rating
125V AC
Market
Industrial
Maximum Wire Size
10 AWG
For Environment
Food and Beverage, Oily/Greasy
Number of Outlets
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5362-S1I
Zoro #
G722982230
UPC #
078477711385
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Fits Chest Size
Smooth Face

Details

Voltage Rating
125V AC
Market
Industrial
For Environment
Food and Beverage, Oily/Greasy
Number of Outlets
2
Contact Material
Brass
Housing Color
Ivory
Minimum Operating Temperature
-40 Degrees C
Housing Material
Nylon
UL 94 Flammability Rating
V-2
Item
Duplex Receptacle/Oultet, 20 Amp
Connection Orientation
Straight
Number of Poles
2
Standards
CSA, FULS Marking, UL
Features
Smooth Face
Maximum Operating Temperature
75 Degrees C
Wire Connection Type
Screw Terminals
Current Rating
20 A
Wiring Method
Back/Side
Horsepower Rating
1 hp
NEMA Receptacle Configuration
5-20R
Number of Wires
3
Grounding
Grounded
Receptacle Type
Duplex

Description

Duplex Receptacle/Oultet, 20 Amp, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-2

Ratings & reviews