Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5280-W

  • Zoro # G716090675


product price: $32.49
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5280-W
Zoro #
G716090675
UPC #
078477008836
Country of Origin
Mexico

Dimensions

Face Plate Width
1.3 in
Overall Depth
1.1 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Face Plate Height
2.8 in
Mount Hole Center-to-Center Height
3.3 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
ANSI-C-73, NEMA WD-6, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3, UL 498
Number of Gangs
1
Includes
Wallplate
Housing Material
Thermoplastic Nylon
Connection Orientation
Straight
Number of Outlets
2
Maximum Surge Current
27 kA
UL 94 Flammability Rating
V-2
Contact Material
Brass
For Environment
Food and Beverage, Oily/Greasy
Market
Commercial
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-40 Degrees C
Visual Indicator Lights
Power Connected
Surge Protection
Yes
GFCI
No
NEMA Enclosure Rating
Not Rated
Cover Type
Screw-On Cover

Description

Duplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.