
Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded
Mfr # 05320-WCP
Zoro # G805266042
product price: $1.49
/eaSold in multiples of 10 for $14.90
Key Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05320-WCP
Zoro #
G805266042
UPC #
78477151426
Country of Origin
United States
Details
Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Standards
UL 498 Listed
Strap Material
Steel
Wire
3
UL 498
File E13399
Pole
2
Feature
All Screws Backed Out
Torque Range
14 - 18 in.-lbs
CSA C22.2 No. 42
File 152105; Class 6233-01
Face Material
Thermoplastic
Body Material
Thermoplastic
Termination
Quickwire Push-In & Side
Description
Leviton's comprehensive residential grade receptacles portfolio includes devices rated for all residential applications in a variety of standard configurations. They are produced in an array of colors in both decora and traditional styles. All duplex receptacles are designed with thermoplastic construction and feature a shallow build for maximum wiring room. Each duplex is also equipped with break-off plaster ears and tabs to allow for easy alignment and two-circuit conversion.
- • Quick wire push-in and side wired
- • All screws backed out contractor pack
- • Easy to install
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.