Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # N04-T5320-00T

  • Zoro # G403918534


product price:  $23.39
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N04-T5320-00T
Zoro #
G403918534
UPC #
078477381731
Country of Origin
China

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Grounding
Grounded
Housing Color
Light Almond
Standards
CSA C22.2 No. 42, NOM Certified, UL 498
Resistance Properties
Impact Resistant, Tamper Resistant
Flange Type
Non-Flanged
Wiring Method
Back

Description

  • Duplex receptacle
  • Tamper resistant
  • Shutter mechanism
  • Quick wire push in
  • Side wired terminals
  • Heavy duty construction
  • UL listed and CSA certified
  • 15 amp
  • Light almond finish
  • Length: 4.25
  • Width: 1.25
  • Height: 2.1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.