Duplex Straight Blade Receptacle, 5-15R, 15 A, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # AFTR1-HGE

  • Zoro # G816090117


product price:  $45.29
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15/20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AFTR1-HGE
Zoro #
G816090117
UPC #
078477692165
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.8 in
Face Plate Width
1.3 in
Minimum Wire Size
14 AWG
Face Plate Height
2.6 in
Maximum Wire Size
10 AWG
Overall Depth
1.4 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15/20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Standards
ANSI-C-73, CSA, NEMA WD-1 and WD-6, NOM-ANCE, UL, UL 498, 1699A, CSA C22.2 No. 42 and TIL No. M-02A, FED SPEC W-C 596
Resistance Properties
Tamper Resistant
Number of Gangs
1
Number of Outlets
2
Connection Orientation
Straight
Horsepower Rating
1 hp
UL 94 Flammability Rating
V-0
Includes
Wallplate
For Environment
Food and Beverage, Oily/Greasy
Visual Indicator Lights
Power Connected
Grade
Hospital Grade
Contact Material
Brass
Housing Material
Polycarbonate
Minimum Operating Temperature
-35 Degrees C
Hub Type
Feed Through
Maximum Operating Temperature
66 Degrees C
AFCI
Yes
GFCI
No
Cover Type
Screw-On Cover
NEMA Enclosure Rating
Not Rated

Description

Duplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.