Duplex Straight Blade Receptacle, 5-15R, 15 A, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # GFTR1-HGT

  • Zoro # G616090744


product price:  $29.59
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15/20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFTR1-HGT
Zoro #
G616090744
UPC #
078477723623
Country of Origin
China

Dimensions

Face Plate Height
2.8 in
Overall Depth
1.4 in
Face Plate Width
1.3 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15/20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Light Almond
Mount Type
Flush
Standards
ANSI-C-73, CSA, NEMA WD-1 and WD-6, NOM-ANCE, UL, UL 943, UL 498, CSA C22.2 No. 42 and 144, Fed Spec W-C-596
Resistance Properties
Tamper Resistant
Number of Gangs
1
Maximum Operating Temperature
66 Degrees C
Housing Material
Polycarbonate
Visual Indicator Lights
Power Connected
Minimum Operating Temperature
-35 Degrees C
Includes
Wallplate
UL 94 Flammability Rating
V-0
Horsepower Rating
1 hp
Grade
Hospital Grade
GFCI
Yes
Hub Type
Feed Through
Contact Material
Brass
Number of Outlets
2
Connection Orientation
Straight
Self Testing
Yes
For Environment
Food and Beverage, Oily/Greasy
NEMA Enclosure Rating
Not Rated
Cover Type
Screw-On Cover

Description

Duplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products