Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 16352-1PW

  • Zoro # G216090199


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16352-1PW
Zoro #
G216090199
UPC #
078477704851
Country of Origin
Mexico

Dimensions

Overall Depth
1.1 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Face Plate Height
2.8 in
Face Plate Width
1.6 in
Minimum Wire Size
14 AWG

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
ANSI-C-73, CSA, CSA C22.2 No. 42 File 152105, NEMA WD-1 and WD-6, NOM-ANCE, UL, UL FED SPEC WC-596 File E13399
Number of Gangs
1
Features
Smooth Face, Split-Circuit One Outlet Marked "Controlled"
Market
Industrial
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees C
Housing Material
Nylon
Connection Orientation
Straight
Horsepower Rating
1 hp
Number of Outlets
2
For Environment
Food and Beverage, Oily/Greasy
Maximum Operating Temperature
75 Degrees C
Cover Type
Screw-On Cover
NEMA Enclosure Rating
Not Rated
GFCI
No

Description

Duplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.