
Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded
Mfr # 16352-T
Zoro # G916090390
product price: $5.69
/eaSold in multiples of 10 for $56.90
Key Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16352-T
Zoro #
G916090390
UPC #
078477272961
Country of Origin
Mexico
Dimensions
Minimum Wire Size
14 AWG
Face Plate Height
2.6 in
Overall Depth
1.1 in
Face Plate Width
1.3 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Description
Duplex Receptacle Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.