Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 16362-SGR

  • Zoro # G116090619


product price: $18.89
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16362-SGR
Zoro #
G116090619
UPC #
078477942246
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Width
0.9 in
Overall Depth
1.3 in
Face Plate Height
2.6 in
Maximum Wire Size
10 AWG
Face Plate Width
1.3 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
Standards
ANSI-C-73, CSA C22.2 No. 42 File E152105, NEMA WD-1 and WD-6, NOM 57, RoHS, UL FED SPEC WC-596 File E13399, UL498HG File E13399
Resistance Properties
Tamper Resistant
Number of Gangs
1
Features
Smooth Face
Grade
Hospital Grade
Connection Orientation
Straight
Horsepower Rating
1 hp
Number of Outlets
2
Contact Material
Brass
For Environment
Food and Beverage, Oily/Greasy
Housing Material
Nylon
Maximum Operating Temperature
60 Degrees C
UL 94 Flammability Rating
V-2
Minimum Operating Temperature
-40 Degrees C
GFCI
No
NEMA Enclosure Rating
Not Rated
Cover Type
Screw-On Cover

Description

Duplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.