Zoro Homepage

Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5340

  • Zoro # G916090277


product price: $11.69
/ea
Sold in multiples of 10 for $116.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5340
Zoro #
G916090277
UPC #
078477237069
Country of Origin
Mexico

Dimensions

Minimum Wire Size
12 AWG
Overall Depth
1.1 in
Face Plate Height
2.8 in
Maximum Wire Size
6 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.3 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
ANSI-C-73, CSA C22.2 No. 42 File 152105, NEMA WD-6, NOM 57, UL 498, File E13399
Resistance Properties
Tamper Resistant
Number of Gangs
1
Features
Smooth Face
For Environment
Food and Beverage, Oily/Greasy
Market
Commercial
Housing Material
Nylon
UL 94 Flammability Rating
V-2
Contact Material
Brass
Horsepower Rating
1 hp
Maximum Operating Temperature
60 Degrees C
Number of Outlets
2
Connection Orientation
Straight
Minimum Operating Temperature
-40 Degrees C
NEMA Enclosure Rating
Not Rated
GFCI
No
Cover Type
Screw-On Cover

Description

Duplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products