Zoro Homepage

Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5362-SR

  • Zoro # G216090670


product price: $4.69
/ea
Sold in multiples of 10 for $46.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362-SR
Zoro #
G216090670
UPC #
078477141205
Country of Origin
Mexico

Dimensions

Face Plate Height
2.8 in
Face Plate Width
1.3 in
Overall Depth
1.1 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
Standards
ANSI-C-73, CSA C22.2 No. 42 File 152105, NEMA WD-1 and WD-6, UL 498, File E13399, UL FED SPEC WC-596 File E13399
Resistance Properties
Tamper Resistant
Number of Gangs
1
For Environment
Food and Beverage, Oily/Greasy
Housing Material
Thermoplastic Nylon
Features
Smooth Face
Market
Industrial
Minimum Operating Temperature
-40 Degrees C
Number of Outlets
2
Horsepower Rating
1 hp
Connection Orientation
Straight
Contact Material
Brass
Maximum Operating Temperature
60 Degrees C
UL 94 Flammability Rating
V-2
GFCI
No
NEMA Enclosure Rating
Not Rated
Cover Type
Screw-On Cover

Description

Duplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products