Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5380-IG

  • Zoro # G716090378


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5380-IG
Zoro #
G716090378
UPC #
078477009253
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
ANSI-C-73, NEMA WD-6, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3, UL 498
Number of Gangs
1
UL 94 Flammability Rating
V-2
Surge Protection
Yes
Market
Commercial
Maximum Operating Temperature
60 Degrees C
Visual Indicator Lights
Power Connected
Horsepower Rating
1 hp
Maximum Surge Current
27 kA
For Environment
Food and Beverage, Oily/Greasy
Connection Orientation
Straight
Includes
Wallplate
Housing Material
Thermoplastic Nylon
Contact Material
Brass
Number of Outlets
2
Minimum Operating Temperature
-40 Degrees C
Cover Type
Screw-On Cover
GFCI
No
NEMA Enclosure Rating
Not Rated

Description

Duplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.