Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # T8300-W

  • Zoro # G816090629


product price: $12.86
/ea
Sold in multiples of 10 for $128.60

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8300-W
Zoro #
G816090629
UPC #
-
Country of Origin
Mexico

Dimensions

Face Plate Width
1.3 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Overall Depth
1.2 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
ANSI-C-73, CSA C22.2 No.42, cULus, NOM-ANCE, RoHS, UL 498, FED SPEC W-C-596
Resistance Properties
Tamper Resistant
Number of Gangs
1
Horsepower Rating
1 hp
Contact Material
Phosphor Bronze
Connection Orientation
Straight
For Environment
Food and Beverage, Oily/Greasy
Number of Outlets
2
Minimum Operating Temperature
-40 Degrees C
Housing Material
PBT Polyester Blend
Maximum Operating Temperature
75 Degrees C
UL 94 Flammability Rating
V-0
Grade
Hospital Grade
Features
Smooth Face
GFCI
No
Cover Type
Screw-On Cover
NEMA Enclosure Rating
Not Rated

Description

Duplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.