Zoro Homepage

Duplex Straight Blade Receptacle, 6-20R, 20 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5462

  • Zoro # G816090308


product price: $14.29
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5462
Zoro #
G816090308
UPC #
078477819364
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Width
0.9 in
Face Plate Width
1.5 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in
Minimum Wire Size
14 AWG
Overall Depth
1.1 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
ANSI-C-73, CSA C22.2 No. 42 File 152105, NEMA WD-6, NOM 57, UL 498, File E13399, UL FED SPEC WC-596 File E13399
Resistance Properties
Tamper Resistant
Number of Gangs
1
Number of Outlets
2
UL 94 Flammability Rating
V-2
Horsepower Rating
2 hp
Contact Material
Brass
Housing Material
Thermoplastic Nylon
Maximum Operating Temperature
60 Degrees C
Connection Orientation
Straight
Features
Smooth Face
Market
Industrial
For Environment
Food and Beverage, Oily/Greasy
Minimum Operating Temperature
-40 Degrees C
GFCI
No
Cover Type
Screw-On Cover
NEMA Enclosure Rating
Not Rated

Description

Duplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.