Dust Cover Cap for Receptacle
Mfr # 49DSR
Zoro # G616332530
product price: $47.99
/eaKey Features
Material
Thermoplastic Vulcanizates
Overall Width
3.25 in
Overall Height
1.1 in
Compatible Device Current
1,135 A
Product Type
Protective Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49DSR
Zoro #
G616332530
UPC #
078477288702
Country of Origin
Mexico
Dimensions
Overall Width
3.25 in
Overall Height
1.1 in
Details
Material
Thermoplastic Vulcanizates
Item
Dust Cover Cap
Compatible Device Current
1,135 A
Product Type
Protective Cap
Color
Black
Description
Dust Cover Cap, Color Black, For Device Gender Not Applicable, Material Thermoplastic Vulcanizates, Product Type Protective Cap, Compatible Device Current 1,135 A, Overall Height 1.1 in, Overall Width 3.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.