Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 109.1 cu in, 1, PVC, Rectangular Shape

  • Mfr # FDBX3-YL

  • Zoro # G615554933


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Capacity
109.1 cu in
Number of Gangs
1
Material
PVC
Overall Width
10 7/8 in
Overall Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDBX3-YL
Zoro #
G615554933
UPC #
00078477648063
Country of Origin
Mexico

Dimensions

Overall Width
10 7/8 in
Overall Depth
3 in
Hub Size
1 in
Box Depth
3 in
Box Height
4 5/8 in
Overall Height
4 5/8 in
Box Width
10 7/8 in

Details

Item
Electrical Box
Capacity
109.1 cu in
Number of Gangs
1
Material
PVC
Box Shape
Rectangular
Color
Yellow
Bracket Type
Fixed
Standards
cULus
IP Rating
IP66
Ceiling Fan Rated
Not Rated
Number of 1/2 in Side Knockouts
0
NEMA Enclosure Rating
12, 4, 4X
Number of 1 in Side Knockouts
6
Number of 1/2 in Back Knockouts
0
Number of 3/4 in Side Knockouts
0
Number of 3/4 in Back Knockouts
0

Description

Three-Gang Wetguard FD Box

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.