Zoro Homepage

Electrical Box, 21.8 cu in, 1, Glass-Filled Polyester, Rectangular Shape

  • Mfr # 452CR-4

  • Zoro # G115554891


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Capacity
21.8 cu in
Number of Gangs
1
Material
Glass-Filled Polyester
Overall Width
4 in
Overall Depth
3 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452CR-4
Zoro #
G115554891
UPC #
078477936733
Country of Origin
Mexico

Dimensions

Overall Width
4 in
Overall Depth
3 3/16 in
Conduit Size
1/2 "
Hub Size
1/2 in
Overall Height
4 5/8 in
Box Depth
3 3/16 in
Box Width
4 in
Box Height
4 5/8 in

Details

Item
Electrical Box
Capacity
21.8 cu in
Number of Gangs
1
Material
Glass-Filled Polyester
Box Shape
Rectangular
Color
Yellow
IP Rating
IP66
Bracket Type
Fixed
Number of 3/4 in Back Knockouts
0
Number of 1/2 in Back Knockouts
0
Number of 1/2 in Side Knockouts
0
Number of 3/4 in Side Knockouts
0
Ceiling Fan Rated
Not Rated
Number of 1 in Side Knockouts
2

Description

Electrical Box, Number of Gangs 1, Bracket Type Fixed, Capacity 21.8 cu in, Material Glass-Filled Polyester, Color Yellow

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.