
Electrical Box Cover, 1 Gang Gang, Polycarbonate, GFCI Receptacle Cover Type (Discontinued)
- Mfr # 5980-UGY
- Zoro # G4079933
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5980-UGY
Zoro #
G4079933
UPC #
78477673935
Country of Origin
Mexico
Dimensions
Length
7 in
Width
10 in
Depth
3.08 in
Height
3 in
Details
Item
Electrical Box Cover
Number of Gangs
1 Gang
Cover Type
GFCI Receptacle
Material
Polycarbonate
Lid Style
While in Use
Mounting Orientation
Vertical
Color
Gray
Description
While-in-Use Cover for GFCI/Decora. Duplex and Single Outlet. Vertical - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.